Beli valve gas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Gas Mask Parts Replacement Exhaust Valve
    Mulai

    Rp109.900

    3M Gas Mask Parts Replacement Exhaust Valve
    atribut:
    • Type: Replaceable
    • Suitable For: 3753-RS2, 3100, 3200, No.6000/2091-RL3
    • TRUSCO Number: 473-6222
  2. CARRIER Gas Valve
    Mulai

    Rp6.999.900

    CARRIER Gas Valve
    atribut:
    • UNSPSC: 31160000
  3. HONEYWELL HOME Gas Valve
    Mulai

    Rp8.399.900

    HONEYWELL HOME Gas Valve
    atribut:
    • Item: DIRECT IGNITION GAS VALVE,STAND OPENING,
    • UNSPSC: 31160000
  4. TOYO VALVE Type 125 Bronze Gate Valve
    Mulai

    Rp499.900

    TOYO VALVE Type 125 Bronze Gate Valve
    atribut:
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressure type), saturated steam
    • Maximum Operating Pressure (MPa): Static water below 120⁰C: 1.2, saturated steam: 0.9
    • Class: 125
    • Handle Type: Round type
    • Connection Shape: Rc
    • Material (Main Unit): Bronze CAC406
    • Valve Type: Gate valve
  5. Mito Air Fryer (Penggoreng Tanpa Minyak)
    Mulai

    Rp749.900

    Mito Air Fryer (Penggoreng Tanpa Minyak)
    Deskripsi:
    Mito Digital Air Fryer 4 Ltr Low WattSajian Lezat: Lembut Dibagian Dalam Dan Renyah Diluar, Menggoreng, Memanggang, Membakar Makanan Favorit Anda Di Rumah, Kapisitas Memasak Besar Untuk Semua Resep Favorit Anda, 1.5 Kali Lebih Cepat Daripada Oven, Komponen Lepas Pasangnya Aman Untuk Mesin Cuci Piring, Mengurangi Lemak Hingga 90%
  6. PISCO Exhaust Throttle Valve ET
    34%
    Mulai

    Rp46.900

    PISCO Exhaust Throttle Valve ET
    atribut:
    • Working Pressure Range (MPa): 0 to 0.9
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Finishing Material: Metal parts: Brass + electroless nickel plating, Element: Polyethylene (PE)
  7. RS PRO Brass Full Bore 2 Way Ball Valve
    Mulai

    Rp399.900

    RS PRO Brass Full Bore 2 Way Ball Valve
    Deskripsi:
    S.28 dezincification-resistant, compression ends Brass Ball Valve - 1/4 TurnSeveral governmental authorities recommend use of special alloys for valves handling water in areas where there is a problem of dezincification. RuB DZR valves are designed to meet such requirements. By using new technology these valves retain the reliability and competitiveness of brass, but are comparable to bronze in corrosion resistance. Be kind with yourself, make sure the valve that brings you pure fresh water is an RuB DZR valve.Typical ApplicationsManual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball valves are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications. Applications include:Heating systemsWater treatmentLiquid flow controlNoteApprovals apply to specific configurations onlyApprovalsWRAS (UK)KIWA-Swedcert (Sweden)GOST-R (Russia)Expert Conclusion (Russia)EAC Conforming (Russia)UkrSepro (Ukraine)RoHS Compliant
    atribut:
    • Body Material: Brass
    • Handle Type: Lever
    • Type: Full Bore, 2 Way
  8. JOMAR VALVE Manual Ball Valves
    Mulai

    Rp469.900

    JOMAR VALVE Manual Ball Valves
    Deskripsi:
    Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
    atribut:
    • UNSPSC: 40141607
    • Ball Material: Brass
    • Body Material: Brass
    • Body Style: Inline
    • Connection Type: FNPTxFNPT
    • Max. Pressure (psi CWP): 600
    • Max. Steam Pressure (psi): 0 WSP
    • Stem Material: Brass
    • Stem Type: Blowout Proof
    • Valve Structure: 2-Piece
  9. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  10. MASKO Halogen Lamp (Lampu Halogen)
    Mulai

    Rp26.900

    MASKO Halogen Lamp (Lampu Halogen)
    atribut:
    • Voltage (V): 220-240
  11. HONEYWELL Refrigerant
    BARU
    Mulai

    Rp3.099.900

    HONEYWELL Refrigerant
    Deskripsi:
    Freon yang memiliki ODP (Ozon Depletion Potential) = 0, merupakan freon pengganti R502 dan R22 untuk rentang suhu yang luas, digunakan untuk suhu rendah dan suhu menengah pada sistem pendinginan komersial
    atribut:
    • Flamability: Low
  12. TONATA Wifi Gas Leakage Detector
    Mulai

    Rp489.900

    TONATA Wifi Gas Leakage Detector
    Deskripsi:
    Smart WiFi Smoke Detector / Photoelectric Standalone / Pendeteksi Asap HpCocok untuk mendeteksi LPG (Metana), gas alam, gas batubara, bahan bakar gas, buatan gas, bahan bakar gas cair, gas alam cair
    atribut:
    • Alarm Sound Level (dB): 1.85
    • Diameter (cm): 10
    • High Sensitive Detection: Yes
    • Include Charger: Yes
    • Input Power (V): DC 5 (Include Micro USB Adapter)
    • Response Time (s): <30
    • Thickness (cm): 3.5
    • Wifi Connect: Yes
    • Working Current (mA): <150
  13. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  14. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  15. TOYO VALVE Gate valve PN16 cast bronze
    Mulai

    Rp439.900

    TOYO VALVE Gate valve PN16 cast bronze
    atribut:
    • Body: Cast Bronze
    • Bonnet/Cap: Cast Bronze
    • Disc/Ball: Cast Bronze
    • Hand Wheel: Aluminium Die-Cast
    • Note: Non-Rising Stem
    • Packing: Aramid Fiber Graphite
    • STEM: Dezincification resistant Brass
  16. Philips Air Fryer (Penggoreng Tanpa Minyak)
    Mulai

    Rp979.900

    Philips Air Fryer (Penggoreng Tanpa Minyak)
    Deskripsi:
    Dengan teknologi TurboStar unik dari Philips Anda dapat menggoreng makanan dengan sedikit minyak dan menyiapkan hidangan lezat yang matang merata. Tak perlu pemanasan sebelumnya dan dengan desain baru yang ringkas, Anda tetap dapat memasak makanan dalam jumlah banyak.
  17. INFICON Gauges and Electronics
    Mulai

    Rp11.999.900

    INFICON Gauges and Electronics
    atribut:
    • Display: Microns; Millibars; Pascal; Torr
    • Measuring Range (microns): 1 to 760,000
    • Product Type: Micron Gauge
    • Type: Digital
Daftar Harga valve gas Terbaru October 2026
3M Gas Mask Parts Replacement Exhaust ValveRp109.900
CARRIER Gas ValveRp6.999.900
HONEYWELL HOME Gas ValveRp8.399.900
TOYO VALVE Type 125 Bronze Gate ValveRp499.900
Mito Air Fryer (Penggoreng Tanpa Minyak)Rp749.900
PISCO Exhaust Throttle Valve ETRp46.900
RS PRO Brass Full Bore 2 Way Ball ValveRp399.900
JOMAR VALVE Manual Ball ValvesRp469.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
MASKO Halogen Lamp (Lampu Halogen)Rp26.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)